Masterflex® I/P® Multi-Channel Fixed-Speed Pump Systems, Avantor®
I/P Fixed-Speed Three-Channel Wash-Down Pump System, 180 rpm, 115V, US, 6900 ml/min, 261.1 mm (10.28"), 769.1 mm (30.28"), 284.7 mm (11.21"), Three 77602-10 (I/P® Easy-Load® head), 115 VAC; 50/60 Hz; 4.5 A, 180 rpm, Painted steel
MFLX07588-80
Easy operation and easy
on the budget.
- Flow rate up to 2.2 LPM per channel—flow rate depends on drive rpm, pump head, and tubing size
- Drive comes equipped with either 3 or 4 I/P® Easy-Load® pump heads
- Purge system or pump in either direction with combination on/off/reverse switch
- Constructed of painted steel/aluminum IP55-rated housing
These fixed-speed drives are IP55-rated for protection from dust and water. The pump systems give you the option of three or four channels controlled through a single reversible fixed-speed motor.
- Maximum Flow Rate:6900 ml/min
- Power:115 VAC; 50/60 Hz; 4.5 A
- Description:I/P Fixed-Speed Three-Channel Wash-Down Pump System, 180 rpm, 115V
- Height:261.1 mm (10.28")
- Length:769.1 mm (30.28")
- Max. RPM:180 rpm
- Pump Head:Three 77602-10 (I/P® Easy-Load® head)
- Width:284.7 mm (11.21")
- Housing Material:Painted steel
- Plug Type:US
- Min. flow rate per channel:2300 ml/min
- Open-head sensor:No
- Cloud connected:No
- Warranty:1 year
- No. of channels:3
- Max. flow rate per channel:2300 ml/min
- Reversible motor:Yes
- Control type:Fixed-Speed
- Anti-drip:No
- Digital dispensing:No
- No. of rollers:3
- Cat. No.:MFLX07588-80
- Drive IP rating:IP 55
- Tubing:06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- Duty cycle:Continuous
- Pump series:I/P
- Voltage:115 VAC
- Model:07588-80
- Frequency:50/60 Hz
- Drive:07588-60 (I/P® Fixed-Speed Wash-Down Drive, 100 rpm; 115V)
- Tubing sizes accepted:I/P® 26, 73, 82
- Washdown capable:Yes
- Current:4.5 A
- Min. RPM:180 rpm



