Masterflex® L/S® Digital Process Drives, Avantor®
Product Details & Documents
Transfer, dispense, and meter in lab, process and washdown environments.
- Flow rate 0.006 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
- NEMA 4X (IP66) rated housing for washdown applications
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
: Includes pump drive and power adapter with 1.8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
Especificaciones
- Maximum Flow Rate:566 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2.2 A
- Description:L/S® Digital Process Drive, Stainless Steel Housing, 0,02 to 100 rpm; 90 to 260 VAC
- Max. RPM:100 rpm
- No. of Pump Heads Accepted:4
- Housing Material:Stainless steel
- Plug Type:CH
- Open-head sensor:No
- Speed:Variable
- Cloud connected:No
- Drive length:305 mm (12")
- Motor hp:1/10
- Warranty:2 years
- Motor:75 W
- Remote I/O:0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Control type:Digital
- Digital dispensing:Yes
- Drive width:229 mm (9")
- Cat. No.:MFLX07575-35-CH
- Drive IP rating:IP 66
- Drive height:235 mm (9.25")
- Pump series:L/S
- Voltage:90 - 260 VAC
- Model:07575-35
- Frequency:50/60 Hz
- Washdown capable:Yes
- Speed control:±0.1% (0.01 rpm at 100 rpm)
- Current:2.2 A
- Min. RPM:0,02 rpm
Accessories
Información del producto
- Catalog #Compatible withAvailabilityPrice
- Leak Detector Sensor with Plastic Catch BasinLeak Detector Sensor with Plastic Catch BasinMFLX77097-12Masterflex® peristaltic pump with open head sensor (OHS) inputLog in Para disponibilidadEach (1UN) - $11,530.00
Información del producto
- Catalog #Compatible withAvailabilityPrice
- Leak Detector SensorLeak Detector SensorMFLX77097-10Masterflex® peristaltic pump with open head sensor (OHS) inputLog in Para disponibilidadEach (1UN) - $7,550.00



