Masterflex® I/P® Digital Process Drives, Avantor®
Maintenance-free drives built for precision dispensing.
- Flow rate 0.0006 to 26 LPM with I/P tubing—flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Select your preferred language from the user-friendly menu for programming and operation
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Rugged housing is NEMA 4X (IP66) rated for washdown
These I/P® digital pumps give you rugged performance and precise digital control. These full featured drives are ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment. The NEMA 4X (IP66) rated housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.
Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate—drive locks in required rpm.
: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
: Includes pump drive and power adapter with 1.8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
- Maximum Flow Rate:26000 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 4.5 A
- Description:I/P® Digital Drive with Open-Head Sensor, Powder-Coated Steel Housing, 0.1 to 650 rpm; 115/230 VAC
- Max. RPM:650 rpm
- No. of Pump Heads Accepted:2
- Housing Material:Powder-coated steel
- Plug Type:5000
- Open-head sensor:Yes
- Speed:Variable
- Cloud connected:No
- Drive length:424 mm (16.7")
- Motor hp:³/₈
- Warranty:2 years
- Motor:280 W
- Remote I/O:0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes
- Type of pump heads accepted:Standard, Easy-Load
- Control type:Digital
- Digital dispensing:Yes
- Drive width:282 mm (11.1")
- Cat. No.:MFLX77420-28-UK
- Drive IP rating:IP 66
- Drive height:328 mm (12.9")
- Pump series:I/P
- Voltage:90 - 260 VAC
- Model:77420-28
- Frequency:50/60 Hz
- Washdown capable:Yes
- Speed control:±0.1%
- Current:4.5 A
- Min. RPM:0.1 rpm
Accessories
- DescriptionCompatible with
- MFLX77097-10Leak Detector SensorMasterflex® peristaltic pump with open head sensor (OHS) inputEach (1UN) - $7,550.00
- DescriptionCompatible with
- MFLX77097-12Leak Detector Sensor with Plastic Catch BasinMasterflex® peristaltic pump with open head sensor (OHS) inputEach (1UN) - $11,530.00



