Masterflex® Transfer Tubing, Flexible Vinyl, 1/4" ID x 1/2" OD; 50 Ft
Catálogo # MFLX06405-08
Supplier: VWR International
CE certificate
About this item
Ideal for general-purpose applications.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: ¹/₄" int.Ø × ¹/₂" out.Ø
The tubing is ideal for general-purpose lab use. Characteristics include fair chemical and abrasion resistance, odorless, nontoxic, and transparent. Tubing is manufactured according to GMP and has a temperature range of -45 to 180 °F (-43 to 82 °C). Can be sterilized with Ethylene oxide.
- Tubo ext.Ø:12.8 mm (0.5")
- Tubo Ø int.:6.4 mm (0.25")
- Grosor de pared:3.2 mm (0.125")
- Presión máx.:4.4 bar (64 psi)
- Max. temperature:82 °C (180 °F)
- Color:Transparent
- Descripción:Transfer Tubing, Flexible Vinyl, ¹/₄" ID x ¹/₂" OD; 50 Ft
- Longitud:15.2 m (50 ft.)
- Environmentally Preferable:
- Modelo:06405-08
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–43 °C (–45 °F)
- Garantía:1 year
- Working pressure:4.4 bar (64 psi)
- Clarity:Translucent
- Referencia:MFLX06405-08
- Tubing Material:Vinyl