High-pressure, brass-bodied rotary vane pump, 2.3 GPM, 115/230 VAC, 50/60 Hz
Catálogo # MFLX79410-10
Proveedor: BERNS CORP
Acerca de este artículo
Ideal for high pressure applications—up to 240 psi.
- Pulseless flow at pressures up to 240 psi
- Built-in bypass relief valve protects your pump from damage
- Select from economical brass or corrosion-resistant 303 stainless steel bodied pumps
Power cord not included.
- Tasa de flujo máxima:8.7 L/min (2.3 gal./min)
- Potencia:115/230 VAC; 60 Hz; 7.2/3.6 A
- Descripción:High-pressure, brass-bodied rotary vane pump, 2.3 gal./min, 115/230 VAC, 50/60 Hz
- Altura:174.6 mm
- Longitud:17.46 cm
- Environmentally Preferable:
- Referencia:MFLX79410-10
- Anchura:40.64 cm
- Wetted materials:Brass, 303 Stainless Steel, Carbon Graphite
- Duty cycle continuous:Yes
- Inlet connection:0.375 NPT(F)
- Motor hp:1/2
- Outlet connection:0.375 NPT(F)
- Power conduit box connection:Yes
- Run dry:No
- Self-priming:No
- Suction lift, wet:1800 mm of H₂O (72" H₂O; 625 mm Hg (5.3" Hg)
- Motor type:ODP
- Max. temperature:77 °C (170 °F)
- Garantía:1 year
Frequently Bought Together