Warren Rupp Air-operated Diaphragm Pump, FDA compliant, 1-1/2" Triclamp, 45gpm
Catalog # MFLX74440-50
Supplier: WARREN RUPP
5 year warranty
About this item
Complies for applications in food processing, pharmaceutical, and cosmetic applications.
- Handle abrasive and shear-sensitive materials
- Self-priming up to 24 ft of water
- Deadhead against closed discharge without damage
These Warren Rupp Air-Operated Double Diaphragm Pumps are available in two compliance models. The USDA certified pump is ideal for clean-in-place sanitary installations. The FDA-compliant pumps are ideal for food processing, pharmaceutical, and cosmetic applications.
- Tasa de flujo máxima:170.3 L/min (45 gal./min)
- Potencia:Air
- Viscosidad máx.:11000 cP
- Descripción:Air-operated Diaphragm Pump, FDA compliant, 1-1/2" Triclamp, 45 gal./min
- Altura:330.2 mm
- Longitud:26.04 cm
- Environmentally Preferable:
- Referencia:MFLX74440-50
- Anchura:26.35 cm
- Wetted materials:316 Stainless Steel, Santoprene®
- Conexión de entrada de aire:0.75 NPT(F)
- Duty cycle continuous:Yes
- Inlet connection:1-1/2" Tri-Clamp®
- Max. air inlet pressure:6.9 bar (100 psi)
- Outlet connection:1-1/2" Tri-Clamp®
- Run dry:Yes
- Suction lift, wet:7300 mm of H₂O (288" H₂O; 227 mm Hg (21" Hg)
- Consumo de aire:76.5 m³/h (45 ft.³/min)
- Min. temperature:–23 °C (–10 °F)
- Max. temperature:88 °C (190 °F)
- Garantía:5 years
Frequently Bought Together