Micropump GA Series B-Mount Suction Shoe Gear Pump Head, Stainless Steel/Graphite/PTFE; 0.017 mL/rev
Catálogo # MFLX74004-23
Proveedor: MICROPUMP INC
Acerca de este artículo
Smooth pulseless flow provides precise, leak-free delivery of fluids.
- Suction shoe designs provides higher delivery pressures and temperatures, plus increased efficiency
- Cavity style designs with no dynamic seals for applications that cannot tolerate leaks
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.
Call our Application Specialists for assistance.
- Velocidad de flujo:0.017 ml/rev
- Viscosidad máx.:1500 cP
- Seal material:PTFE
- Descripción:Gear Pump Head. Suction Shoe Style. Stainless Steel. Carbon Graphite Gear. PTFE Seal. 0.017 ml/rev
- Environmentally Preferable:
- Differential pressure:2.8 bar (40 psi)
- Duty cycle continuous:Yes
- Gear material:Carbon graphite
- Inlet connection:0.125 NPT(F)
- Internal bypass:No
- Min. viscosity:0.5 cP
- Outlet connection:0.125 NPT(F)
- Particulates:No
- Min. temperature:–46 °C (–50 °F)
- Max. temperature:177 °C (350 °F)
- Garantía:1 year
- Material del cuerpo:Stainless steel
- Series:GA
- Referencia:MFLX74004-23
- Max. Motor RPM:5500 rpm
Frequently Bought Together