Micropump® A-Mount Suction Shoe Pump Head; SS/PPS/Viton; 1.17 ml/rev
Catalog # MFLX74004-21
Proveedor: MICROPUMP INC
Acerca de este artículo
Smooth pulseless flow provides precise, leak-free delivery of fluids.
- Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency.
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.
- Velocidad de flujo:1.17 ml/rev
- Tasa de flujo máxima:5850 ml/min at 5000 rpm
- Descripción:A-Mount Suction Shoe Pump Head; SS/PPS/Viton; 1.17 ml/rev
- Environmentally Preferable:
- Gear material:PPS
- Inlet connection:0.125 NPT(F)
- Outlet connection:0.125 NPT(F)
- Garantía:1 year
- Material del cuerpo:316 SS
- Series:GB-P35
- Referencia:MFLX74004-21
- Max. Motor RPM:5500 rpm
Frequently Bought Together