Masterflex® Variable-Speed Peristaltic Pumps, Avantor®
Peristaltic Pump; 0,4 to 85 ml/min, 12VDC/115VAC, 11.43 cm (4.5"), 16.8 cm (6.625"), 12.1 cm (4.75"), 85 ml/min, 12 VDC
Catalog # MFLX73160-32
1 year warranty
CSA Certified
Masterflex® Variable-Speed Peristaltic Pumps, Avantor®
Catalog # MFLX73160-32
1 year warranty
CSA Certified
Jump to:
Discontinued
Product Details & Documents
Variable-flow reversible peristaltic pump.
- Achieve flow rates from 0.005 to 600 ml/min
- Run dry without damage to pump
- Built-in countdown timer/controller
- Quickly reverse flow direction with a touch of a switch
- Compact footprint
These peristaltic pumps provide variable flow and exceptional life performance in a compact package. Fluid contacts only the tubing for contamination-free pumping. Three rollers reduce flow pulsation, prevent siphoning, and eliminate the need for check va
: Includes silicone tubing, polypropylene fittings/nipples, and 115 VAC adapter.
Especificaciones
- Maximum Flow Rate:85 ml/min
- Power:12 VDC
- Description:Peristaltic Pump; 0,4 to 85 ml/min, 12VDC/115VAC
- Height:11.43 cm (4.5")
- Length:16.8 cm (6.625")
- Width:12.1 cm (4.75")
- Min. flow rate:0.4 ml/min
- Shipping weight:1.25 lbs.
- Cat. No.:MFLX73160-32
- Max. pressure:10 psi
- Run dry:Yes
- Power cord:115 VAC CSA approved power adapter included
- Warranty:1 year
- Model:73160-32
- Max. temperature:260 °C (500 °F)
- Wetted materials:Silicone
- Self-priming:Yes



