Masterflex® Variable-Speed Peristaltic Pumps, Avantor®
Peristaltic Pump; 0,03 to 8,2 ml/min, 12VDC/115VAC, 11.43 cm (4.5"), 16.8 cm (6.625"), 12.1 cm (4.75"), 8.2 ml/min, 12 VDC
MFLX73160-31
1 year warranty
Masterflex® Variable-Speed Peristaltic Pumps, Avantor®
MFLX73160-31
1 year warranty
Variable-flow reversible peristaltic pump.
- Achieve flow rates from 0.005 to 600 ml/min
- Run dry without damage to pump
- Built-in countdown timer/controller
- Quickly reverse flow direction with a touch of a switch
- Compact footprint
These peristaltic pumps provide variable flow and exceptional life performance in a compact package. Fluid contacts only the tubing for contamination-free pumping. Three rollers reduce flow pulsation, prevent siphoning, and eliminate the need for check va
: Includes silicone tubing, polypropylene fittings/nipples, and 115 VAC adapter.
- Maximum Flow Rate:8.2 ml/min
- Power:12 VDC
- Description:Peristaltic Pump; 0,03 to 8,2 ml/min, 12VDC/115VAC
- Height:11.43 cm (4.5")
- Length:16.8 cm (6.625")
- Width:12.1 cm (4.75")
- Min. flow rate:0.03 ml/min
- Shipping weight:1.25 lbs.
- Cat. No.:MFLX73160-31
- Max. pressure:10 psi
- Run dry:Yes
- Power cord:115 VAC CSA approved power adapter included
- Warranty:1 year
- Model:73160-31
- Max. temperature:260 °C (500 °F)
- Wetted materials:Silicone
- Self-priming:Yes
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



