Aalborg Digital Flowmeter Cables and Adapters
Product Details & Documents
Displays instantaneous, total and accumulated flow rates.
- Built-in Flow Linearizer (10 point linearization of the flow curve)
- Up to 47 different volumetric and mass flow engineering units
- Large 13mm (0.51") digits for flow rate and 5.5mm (0.21") for Total
- Digital RS-232 interface (multi-drop capability of up to 64 devices requires RS-485)
- Compact design for unit mount, panel mount, wall mount or field mount applications
- User-programmable, optically-isolated pulse output
- Two programmable, optically-isolated, digital outputs
- Flow controllers, set point command control via local LCD or digital interface
- Programmable set point table with ramping up/down capability up to 16 steps
- Free configuration and monitoring utility software
Use these totalizers for flowmeters and controllers with a voltage or current input and output interface where flow indications / control and totalizers, or alarm functions are required. These flow totalizers can be used when re-transmission of the flow rate and/or totalizer functions via optically-isolated pulse output or serial communication is desired.Local or programmable set point control for flow controllers are easily done via keypad. Activation of user-supplied equipment via programmable optically-isolated digital outputs are easily done when flow alarms or totalizers events are active.
The graphical LCD display has large ½” (13 mm) digits for flow rate and 0.21" (5.5 mm) for total and can be set by you to simultaneously show different combination of the flow parameters: flow rate, totalizers, flow alarms, and diagnostic events. All configuration parameter settings are easily accessed via a simple user-interface menu driven by a 6 button key-pad which can be password-protected.
Totalizer kits, below, enable you to power your totalizer depending on your input/output power requirements, for both flowmeters and controllers, and are required if you have no power or communication cables. Kits 32650-92 and -94 are mounting brackets only, and require user-supplied custom cables.
Especificaciones
- Description:Power and communication cable with 15-pin D-connector
- Electrical:115 VAC
- Min. flow rate:0 L/min
- Cat. No.:MFLX33401-91
- Model:33401-91
Accessories
Información del producto
- Catalog #AvailabilityPrice
- GFC flowmeter mounting kit with communication branchGFC flowmeter mounting kit with communication branchMFLX32650-86Log in Para disponibilidadEach (1UN) - $1,760.00
Información del producto
- Catalog #AvailabilityPrice
- Flow meter mounting kit, flat wire cable between GFM and TIO9 pin D-connectorsFlow meter mounting kit, flat wire cable between GFM and TIO9 pin D-connectorsMFLX32650-84Log in Para disponibilidadEach (1UN) - $492.00



