About this item
Precisely measure flow rates and totals.
- Proven design uses metal body components for added durability
- Accumulated flow can be logged using an optional totalizer
- Includes NIST-traceable certificate
These flowmeters feature an advanced straight-tube sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet. The meter also allows a four-point calibration across the flow range to improve meter linearity. Output data from the meter can be sent via a 0 to 5 VDC or 4 to 20 mA signal; an analog to-RS converter is available for data collection and analysis on your PC.
All meters include a detachable 3 1/2-digit LCD that can be tilted up to 90° for easy reading. Remotely mount the display up to three feet using extension cable 32662-70, cable sold separately. The optional totalizer 32650-22 displays accumulated flow. The meter is protected from polarity reversal or short circuit by a built-in resettable fuse. Aluminum models have wetted materials of anodized aluminum, brass, and Viton®; stainless steel (SS) models have wetted materials of SS and Viton.
These precalibrated flow controllers operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percent full-scale accuracy and linearity. When operating beyond 5 to 60 psi, add ±0.01%/psi full-scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full-scale.
Power supply allows flowmeters to be powered by AC voltage. Order 110 VAC power supply 03277-00, or 220 VAC power supply 03277-05. Power supplies are sold separately.
- Tasa de flujo máxima:100 L/min
- Output:Linear 0 to 5 VDC (1000 Ω minimum load), 4 to 20 mA (50 to 250 Ω loop resistance)
- Precisión:±1.5% full-scale
- Display type:3.5-digit LCD
- Presión máx.:1000 psi
- Alimentación:12 VDC
- Descripción:Thermal Gas Mass Flowmeter, to 100 L/min H2, 316SS body w/ display
- Longitud:31.8 mm
- Environmentally Preferable:
- Wetted materials:316 Stainless Steel, Viton
- Leak integrity:1 X 10-7 sccs He (max)
- Max. particulate size:5 µm
- Min. operating temperature:0 °C (32 °F)
- Pressure drop at max. flow:8.1 psid
- Ancho:4.125"
- Temperatura máximo de operación:50 °C (122 °F)
- Certificación:Yes
- Altura:6"
- Repetibilidad:±0.5% full-scale
- Tiempo de respuesta:2000 ms
- Garantía:1 year
- Referencia:MFLX32654-92
- Process Connection:3/8" Compression Fittings
- Media Type:Hydrogen
- Gas Type:Hydrogen