CPC® DrumQuik® PRO Drum Dispensing System Components
Product Details & Documents
Closed-system design ensures the safety of your environment and employees—at all phases of chemical handling.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Indivdual components to keep your dispensing system working smoothly—or build your own
- Easy-to-use, economical solution for chemical dispensing
- Durable materials withstand harsh operating conditions
- Ideal for 5-gallon jerry cans, 55-gallon drums, and IBCs
The CPC® DrumQuik® PRO drum dispensing system offers a simplified solution to your chemical dispensing needs. This system maintains a closed system, protecting your facility, your operating environment, and your employees from the potential dangers of chemical drips, spills and escaping fumes.
The simple connections, rugged construction, and chemical-resistant materials handle a wide variety of applications—including acids and caustics, agricultural liquids, cleaning agents and sterilant, paints and coatings, and food oils and syrups.
Build your own system with these individual components. Required system components are a coupler body, drum insert, dip tube, and liquid port coupler. Optional accessories include a vent check valve and drum insert plug.
Documents
Especificaciones
- Connection Type:Drum Adapter
- Description:Drum Adapter System Drum Insert, BSC 56 × 4 Thread; 1/Ea
- Fitting Material:PE
- Cat. No.:MFLX31608-23
- Warranty:1 year
- Min. temperature:0 °C (32 °F)
- Max. temperature:49 °C (120 °F)
- Max. operating pressure:45 psi
- Seal material:EPDM



