PVDF manifold, 10 port 1/4 NPT(F) inlet, 1/8" NPT(F) outlet
Catalog # MFLX31523-55
Supplier: DYNAMIC MACHINING
About this item
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable PVDF
Constructed of durable PVDF for your applications requiring excellent chemical compatibly.
- Presión máx.:150 psi
- No. of outlets:10
- Descripción:PVDF manifold, 10 port 1/4 NPT(F) inlet, 1/8" NPT(F) outlet
- Altura:25.4 mm
- Longitud:19.69 cm
- Matriz:PVDF
- Environmentally Preferable:
- Inlet NPT(F):0.25"
- Mounting hole:0.17"
- Outlet NPT(F):0.125"
- Min. temperature:–54 °C (–65 °F)
- Max. temperature:110 °C (230 °F)
- Garantía:Out of box
- Referencia:MFLX31523-55
- Anchura:2.54 cm