PVDF manifold, 6 port 3/8" NPT(F) inlet, 1/4" NPT(F) outlet
Catálogo # MFLX31523-45
Proveedor: DYNAMIC MACHINING
Acerca de este artículo
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable PVDF
Constructed of durable PVDF for your applications requiring excellent chemical compatibly.
- Presión máx.:150 psi
- No. of outlets:6
- Descripción:PVDF manifold, 6 port 3/8" NPT(F) inlet, 1/4" NPT(F) outlet
- Altura:31.8 mm
- Longitud:14.93 cm
- Matriz:PVDF
- Environmentally Preferable:
- Inlet NPT(F):0.375"
- Mounting hole:0.2"
- Outlet NPT(F):0.25"
- Min. temperature:–54 °C (–65 °F)
- Max. temperature:110 °C (230 °F)
- Garantía:Out of box
- Referencia:MFLX31523-45
- Anchura:3.18 cm