Order Entry
Mexico
ContactUsLinkComponent
Nylon manifold; 8 outlets; 3/8" inlet NPT(F)
Nylon manifold; 8 outlets; 3/8" inlet NPT(F)
Catalog # MFLX31522-51
Supplier:  DYNAMIC MACHINING
undefined
Nylon manifold; 8 outlets; 3/8" inlet NPT(F)
Catalog # MFLX31522-51
Supplier:  DYNAMIC MACHINING
Supplier Number:  NN08M125

About this item

Come in a variety of configurations—choose the number of ports and connections to suit your needs!

  • Constructed of durable nylon

Constructed of nylon for economic general applications while offering good chemial compatibility.

  • Presión máx.:
    200 psi
  • No. of outlets:
    8
  • Descripción:
    Nylon manifold; 8 outlets; 3/8" inlet NPT(F)
  • Altura:
    31.8 mm
  • Longitud:
    19.37 cm
  • Matriz:
    Nylon
  • Environmentally Preferable:
  • Inlet NPT(F):
    0.375"
  • Mounting hole:
    0.2"
  • Outlet NPT(F):
    0.25"
  • Min. temperature:
    –54 °C (–60 °F)
  • Max. temperature:
    82 °C (180 °F)
  • Garantía:
    Out of box
  • Referencia:
    MFLX31522-51
  • Anchura:
    3.18 cm