Nylon manifold; 4 outlets; 1/2" inlet NPT(F)
Catálogo # MFLX31522-41
Proveedor: DYNAMIC MACHINING
Acerca de este artículo
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable nylon
Constructed of nylon for economic general applications while offering good chemial compatibility.
- Presión máx.:200 psi
- No. of outlets:4
- Descripción:Nylon manifold; 4 outlets; 1/2" inlet NPT(F)
- Altura:38.1 mm
- Longitud:12.07 cm
- Matriz:Nylon
- Environmentally Preferable:
- Inlet NPT(F):0.5"
- Mounting hole:0.2"
- Outlet NPT(F):0.375"
- Min. temperature:–54 °C (–60 °F)
- Max. temperature:82 °C (180 °F)
- Garantía:Out of box
- Referencia:MFLX31522-41
- Anchura:3.81 cm
Frequently Bought Together