Nylon manifold; 2 outlets; 1/4" inlet NPT(F)
MFLX31522-31
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable nylon
Constructed of nylon for economic general applications while offering good chemial compatibility.
- Presión máx.:200 psi
- No. of outlets:2
- Descripción:Nylon manifold; 2 outlets; 1/4" inlet NPT(F)
- Altura:25.4 mm
- Longitud:4.45 cm
- Matriz:Nylon
- Environmentally Preferable:
- Inlet NPT(F):0.25"
- Mounting hole:0.17"
- Outlet NPT(F):0.125"
- Min. temperature:–54 °C (–60 °F)
- Max. temperature:82 °C (180 °F)
- Garantía:Out of box
- Referencia:MFLX31522-31
- Anchura:2.54 cm