Polypropylene manifold; 6 outlets; 3/8" inlet NPT(F)
Catalog # MFLX31522-15
Supplier: DYNAMIC MACHINING
About this item
Expand your flow and line capacity.
- Constructed of durable Polypropylene
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Presión máx.:150 psi
- No. of outlets:6
- Descripción:Polypropylene manifold; 6 outlets; 3/8" inlet NPT(F)
- Altura:31.8 mm
- Longitud:14.93 cm
- Matriz:PP
- Environmentally Preferable:
- Inlet NPT(F):0.375"
- Mounting hole:0.2"
- Outlet NPT(F):0.25"
- Min. temperature:0 °C (32 °F)
- Max. temperature:99 °C (210 °F)
- Garantía:Out of box
- Referencia:MFLX31522-15
- Anchura:3.18 cm