Polypropylene manifold; 4 outlets; 1/2" inlet NPT(F)
MFLX31522-11
Expand your flow and line capacity.
- Constructed of durable Polypropylene
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Presión máx.:150 psi
- No. of outlets:4
- Descripción:Polypropylene manifold; 4 outlets; 1/2" inlet NPT(F)
- Altura:38.1 mm
- Longitud:12.07 cm
- Matriz:PP
- Environmentally Preferable:
- Inlet NPT(F):0.5"
- Mounting hole:0.2"
- Outlet NPT(F):0.375"
- Min. temperature:0 °C (32 °F)
- Max. temperature:99 °C (210 °F)
- Garantía:Out of box
- Referencia:MFLX31522-11
- Anchura:3.81 cm
Frequently Bought Together