Polypropylene manifold; 4 outlets; 1/4" inlet NPT(F)
Catálogo # MFLX31522-07
Proveedor: DYNAMIC MACHINING
Acerca de este artículo
Expand your flow and line capacity.
- Constructed of durable Polypropylene
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Presión máx.:150 psi
- No. of outlets:4
- Descripción:Polypropylene manifold; 4 outlets; 1/4" inlet NPT(F)
- Altura:25.4 mm
- Longitud:8.26 cm
- Matriz:PP
- Environmentally Preferable:
- Inlet NPT(F):0.25"
- Mounting hole:0.17"
- Outlet NPT(F):0.125"
- Min. temperature:0 °C (32 °F)
- Max. temperature:99 °C (210 °F)
- Garantía:Out of box
- Referencia:MFLX31522-07
- Anchura:2.54 cm