304 Stainless Steel manifold; 4 outlets; 1/2" inlet NPT(F)
Catálogo # MFLX31521-41
Proveedor: DYNAMIC MACHINING
Acerca de este artículo
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable stainless steel
Constructed of durable 304 stainless steel for your industrial or rugged applications.
- Presión máx.:500 psi
- No. of outlets:4
- Descripción:304 Stainless Steel manifold; 4 outlets; 1/2" inlet NPT(F)
- Altura:38.1 mm
- Longitud:12.07 cm
- Matriz:Stainless steel 304
- Environmentally Preferable:
- Inlet NPT(F):0.5"
- Mounting hole:0.2"
- Outlet NPT(F):0.375"
- Min. temperature:–54 °C (–65 °F)
- Max. temperature:121 °C (250 °F)
- Garantía:Out of box
- Referencia:MFLX31521-41
- Anchura:3.81 cm
Frequently Bought Together