PTFE Manifold; 10 Outlets; 3/8" Inlet NPT(F)
Catálogo # MFLX31521-27
Proveedor: DYNAMIC MACHINING
Acerca de este artículo
Chemically-inert PTFE handles some of your most aggressive chemical solutions.
- Constructed of durable PTFE
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Presión máx.:120 psi
- No. of outlets:10
- Descripción:PTFE Manifold; 10 Outlets; 3/8" Inlet NPT(F)
- Altura:31.8 mm
- Longitud:23.81 cm
- Matriz:PTFE
- Environmentally Preferable:
- Inlet NPT(F):0.375"
- Mounting hole:0.2"
- Outlet NPT(F):0.25"
- Min. temperature:–129 °C (–200 °F)
- Max. temperature:150 °C (300 °F)
- Garantía:Out of box
- Referencia:MFLX31521-27
- Anchura:3.18 cm