PTFE Manifold; 8 Outlets; 1/4" Inlet NPT(F)
MFLX31521-19
Chemically-inert PTFE handles some of your most aggressive chemical solutions.
- Constructed of durable PTFE
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Presión máx.:120 psi
- No. of outlets:8
- Descripción:PTFE Manifold; 8 Outlets; 1/4" Inlet NPT(F)
- Altura:25.4 mm
- Longitud:15.88 cm
- Matriz:PTFE
- Environmentally Preferable:
- Inlet NPT(F):0.25"
- Mounting hole:0.17"
- Outlet NPT(F):0.125"
- Min. temperature:–129 °C (–200 °F)
- Max. temperature:150 °C (300 °F)
- Garantía:Out of box
- Referencia:MFLX31521-19
- Anchura:2.54 cm