Threaded Reducing Nipples, NPT(M)×NPT(M)
Threaded nipple, PFA, ½" male NPT Fitting, Threaded Union, Straight, ½", ½", PFA
Catalog # MFLX31321-05
CE certificate
Supplier: ANDON SPECIALTIES INC.
Número de proveedor #: PN-8-P
Threaded Reducing Nipples, NPT(M)×NPT(M)
Catalog # MFLX31321-05
Supplier: ANDON SPECIALTIES INC.
CE certificate
Jump to:
Product Details & Documents
Create a secure connection with threaded fittings.
- Constructed of chemically inert PFA
Threaded fittings and connections offer a more permanent installation. Use these nipples to reduce or enlarge connection sizes.
Documents
Certificates
Buscar por número de loteEspecificaciones
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(M) (port 1):½"
- Thread size NPT(M) (port 2):½"
- Description:Threaded nipple, PFA, ½" male NPT Fitting
- Fitting Material:PFA
- Cat. No.:MFLX31321-05
- Warranty:18 months
- Sterilisation:Autoclave or ethylene oxide (ETO)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



