Threaded Reducing Nipples, NPT(M)×NPT(M)
Threaded reducer nipple, PFA, ⅜ x ¼" male NPT, Threaded Reducer, Straight, ⅜", ¼", PFA
MFLX31321-01
CE certificate
Supplier #: PNR-64-P
- Connection Type:Threaded Reducer
- Flow pattern:Straight
- Thread size NPT(M) (port 1):⅜"
- Thread size NPT(M) (port 2):¼"
- Description:Threaded reducer nipple, PFA, ⅜ x ¼" male NPT
- Fitting Material:PFA
- Cat. No.:MFLX31321-01
- Warranty:18 months
- Sterilisation:Autoclave or ethylene oxide (ETO)



