Masterflex® Fittings, Stainless Steel, Elbow, Hose Barb Union, 3/16" ID
Catálogo # MFLX30620-14
Proveedor: VWR International
Acerca de este artículo
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Create 90° bends in flexible tubing—without the kinks!
- Tamaño de la púa/Ø int. del tubo (puerto 1):³⁄₁₆"
- Tamaño de la púa/Ø int. del tubo (puerto 2):³⁄₁₆"
- Tipo de conexión:Barbed Union
- Flow pattern:Elbow
- Descripción:Fittings, Stainless Steel, Elbow, Hose Barb Union, ³⁄₁₆" ID
- Environmentally Preferable:
- Modelo:30620-14
- Orifice dimensions:0.09375"
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Garantía:1 Month
- Referencia:MFLX30620-14
- Fitting Material:Stainless steel 316
Frequently Bought Together