Masterflex® Sanitary Gaskets, Polymers, Avantor®
El producto MFLX00384-BR es un reemplazo para MFLX29590-81 y tiene el mismo embalaje y especificaciones, pero puede tener una cantidad diferente.
Product Details & Documents
Ensure a tight seal.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Single-use custom configuration solutions to minimize downtime
These gaskets are for Tri-Clamp® style fittings and come in a wide variety of materials to match specific process needs. All gaskets meet USDA, 3-A and CGMP criteria. FDA Compliant. All silicone, EPDM, PTFE, and Viton® gaskets are animal-derived ingredient free and meet USP Class VI and cytotoxicity criteria.
Platinum-cured silicone is ideal for most pharmaceutical, food, and beverage processing applications. Odorless and tasteless to ensure media purity. May undergo SIP. Usable from –58 to 446 °F (–50 to 230 °C).
Viton offers excellent chemical resistance, especially to many acids and alkalis.
Especificaciones
- Sanitary clamp size (Port 1):4"
- Description:Silicone Sanitary Gasket, 4" Tri-Clamp; 1/Pk
- Fitting Material:Silicone
- Sanitary Gasket Size:4"
- Cat. No.:MFLX29590-81
- Warranty:1 year
- Connection type:Sanitary



