Masterflex® I/P® Controller for Digital Washdown Modular Drive, 6 to 650 rpm; 115/230 VAC
Catalog # MFLX07591-34
Supplier: Avantor Fluid Handling
CE Compliant
IP66 washdown
2 year warranty
About this item
Make the most of your Masterflex® I/P® Digital Modular Drive with these replacement parts.
- Optimize performance of your Masterflex pumps
Keep your Masterflex® I/P® modular system running smoothly with these replacement parts.
- Potencia:90 - 260 VAC; 6.3 A
- Pump series:I/P
- Descripción:Replacement Controller for I/P 07591-30 Washdown Precision Modular Drive 115/230 VAC
- Environmentally Preferable:
- Modelo:07591-34
- Controller height:119 mm (4.75")
- Controller IP rating:IP 66
- Controller length:285 mm (10.2031")
- Controller width:279 mm (11")
- Speed control:±0.25%
- Garantía:2 years
- Referencia:MFLX07591-34
Frequently Bought Together