Order Entry
Mexico
ContactUsLinkComponent
Masterflex® I/P® Replacement Motor for Digital Washdown Modular Drive, 6 to 650 rpm
Masterflex® I/P® Replacement Motor for Digital Washdown Modular Drive, 6 to 650 rpm
Catálogo # MFLX07591-32
CE Compliant
IP66 washdown
2 year warranty
undefined
Masterflex® I/P® Replacement Motor for Digital Washdown Modular Drive, 6 to 650 rpm
Catálogo # MFLX07591-32
Número de proveedor:  7591-32
CE Compliant
IP66 washdown
2 year warranty

Acerca de este artículo

Make the most of your Masterflex® I/P® Digital Modular Drive with these replacement parts.

  • Optimize performance of your Masterflex pumps

Keep your Masterflex® I/P® modular system running smoothly with these replacement parts.

  • Potencia:
    90 - 260 VAC; 6.3 A
  • Pump series:
    I/P
  • Descripción:
    Replacement Motor, 650 rpm, for I/P 07591-30 Washdown Precision Modular Drive
  • Environmentally Preferable:
  • Modelo:
    07591-32
  • Motor height:
    152 mm (6")
  • Motor hp:
    1/5
  • Motor IP rating:
    IP 66
  • Motor length:
    395 mm (15.6093")
  • Motor width:
    178 mm (7")
  • Motor:
    149 W
  • Garantía:
    2 years
  • Referencia:
    MFLX07591-32
  • No. of Pump Heads Accepted:
    2
Frequently Bought Together