Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 3 GPM, 1/4" NPT(M); 230 VAC
Catalog # MFLX07142-23
Supplier: MARCH MANUFACTURING INC
UL recognized
About this item
Operate fully submerged or in open air.
- Liquid-cooled models keep heat-sensitive fluids from warming up
- Thick (1/8") epoxy coating dissipates heat quickly and provides good chemical resistance
- UL-Listed
These mini submersible magnetic drive pumps are good for low-viscosity liquids including solvents, dyes, inks, and mild corrosives.
Delivery: Includes a three-wire cord.
- Tasa de flujo máxima:9 L/min (3 gal./min)
- Potencia:230 VAC; 50 Hz; 0.23 A
- Presión máx.:1.7 bar (25 psi)
- Descripción:Mini Submersible Magnetic Drive Pump, Liquid-Cooled, 3.0 gal./min, 1/4" inlets, 230 volt
- Altura:112 mm
- Longitud:7.7 cm
- Environmentally Preferable:
- Wetted materials:PP head, glass-filled nylon impeller, Buna-N O-ring, 316 SS spindle
- Duty cycle continuous:Yes
- Inlet connection:0.5" hosebarb
- Motor hp:1/200
- Outlet connection:0.5" hosebarb
- Motor type:TENV
- Max. temperature:71 °C (160 °F)
- Garantía:1 year
- Referencia:MFLX07142-23
- Max. Head:1 m (4.6 ft.)
- Max. Motor RPM:2650 rpm
- Anchura:9.5 cm
Frequently Bought Together