Hand-Operated Piston Dispensing Drum Pump, PVC, Spout Outlet, 16 Strokes/gallon
Catalog # MFLX07079-50
Supplier: ACTION PUMP COMPANY
About this item
Economical piston pumps are ideal for a variety of fluids.
- Adjustable to most pails and drums
Models 07079-50 and -55 feature an angled spout to help prevent dripping. Models 07079-60 and -65 are made entirely of PVC, including the piston and seal, making them an ideal option for sanitary applications.
- Ø:3.8 cm
- Velocidad de flujo:5 strokes/L (16 strokes/gal.)
- Viscosidad máx.:4000 SSU
- Descripción:Hand-Operated Piston Dispensing Drum Pump, PVC, Spout Outlet, 16 Strokes/gallon
- Longitud:108 cm
- Environmentally Preferable:
- Wetted materials:PVC
- Outlet connection:Spout
- Tube ext.Ø, inlet:1.27 cm (0.5")
- Tube ext.Ø, outlet:1.27 cm (0.5")
- Tube length, inlet:56 cm (22")
- Max. temperature:60 °C (140 °F)
- Garantía:6 Months
- Referencia:MFLX07079-50
- Container Adapter:3/4" and 2" IPS Bung