Micropump® L21836 A-Mount Suction Shoe Pump Head; SS/Graphite/PTFE; 0.084 mL/rev
Catálogo # MFLX07002-27
Proveedor: MICROPUMP INC
Acerca de este artículo
Smooth pulseless flow provides precise, leak-free delivery of fluids.
- Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency.
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.
- Velocidad de flujo:0.084 ml/rev
- Tasa de flujo máxima:420 ml/min at 5000 rpm
- Viscosidad máx.:100 cP
- Seal material:PTFE
- Descripción:A-Mount Suction Shoe Pump Head; SS/Graphite/PTFE; 0.084 ml/rev
- Environmentally Preferable:
- Differential pressure:2.8 bar (40 psi)
- Duty cycle continuous:Yes, 150 to 5000 rpm
- Gear material:Carbon graphite
- Inlet connection:0.125 NPT(F)
- Internal bypass:No
- Outlet connection:0.125 NPT(F)
- Particulates:No
- Relief valve:Yes
- Run dry:Under 30 seconds
- Suction lift, wet:610 mm of H₂O (24" H₂O)
- Min. temperature:–46 °C (–50 °F)
- Max. temperature:121 °C (250 °F)
- Garantía:1 year
- Material del cuerpo:316 SS
- Series:GA-V21
- Reversible:-
- Referencia:MFLX07002-27
- Max. Motor RPM:8000 rpm