Order Entry
Mexico
ContactUsLinkComponent
Micropump® L20013 A-Mount Suction Shoe Pump Head; SS/PPS/PTFE; 0.092 mL/rev
Micropump® L20013 A-Mount Suction Shoe Pump Head; SS/PPS/PTFE; 0.092 mL/rev
Catalog # MFLX07002-14
Proveedor:  MICROPUMP INC
undefined
Micropump® L20013 A-Mount Suction Shoe Pump Head; SS/PPS/PTFE; 0.092 mL/rev
Catalog # MFLX07002-14
Proveedor:  MICROPUMP INC
Supplier Number:  81726

Acerca de este artículo

Smooth pulseless flow provides precise, leak-free delivery of fluids.

  • Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency.

Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.

  • Velocidad de flujo:
    0.092 ml/rev
  • Tasa de flujo máxima:
    460 ml/min at 5000 rpm
  • Viscosidad máx.:
    1500 cP
  • Seal material:
    PTFE
  • Descripción:
    A-Mount Suction Shoe Pump Head; SS/PPS/PTFE; 0.092 ml/rev
  • Environmentally Preferable:
  • Differential pressure:
    5.2 bar (75 psi)
  • Duty cycle continuous:
    Yes, 150 to 5000 rpm
  • Gear material:
    PPS
  • Inlet connection:
    0.125 NPT(F)
  • Internal bypass:
    No
  • Min. viscosity:
    0.2 cP
  • Outlet connection:
    0.125 NPT(F)
  • Particulates:
    No
  • Relief valve:
    No
  • Run dry:
    Under 30 seconds
  • Suction lift, wet:
    610 mm of H₂O (24" H₂O)
  • Min. temperature:
    –46 °C (–50 °F)
  • Max. temperature:
    121 °C (250 °F)
  • Garantía:
    1 year
  • Material del cuerpo:
    316 SS
  • Series:
    GA-T23
  • Reversible:
    -
  • Referencia:
    MFLX07002-14
  • Max. Motor RPM:
    8000 rpm
Frequently Bought Together