Dispense a variety of liquids compatible with polypropylene, Ryton® PPS, cast iron, aluminum, stainless steel, or PTFE.
- Lightweight and easy to use
- Smooth, non-pulsating flow
- Operate either in forward or reverse direction with a discharge hose
Polypropylene rotary pump (06510-00) is excellent for most organic acids, waxes, plating solutions, detergents and water soluble inorganic chemicals. Ryton PPS rotary pump (06510-05) is able to dispense aggressive chemicals such as esters, ketones and hydrocarbons. Ryton PPS pumps include a stainless steel discharge tube with a 3-piece stainless steel suction tube. Stainless steel pump (06510-10) with PTFE seal is suitable for pumping chlorinated or petroleum-based solvents. For larger flows with compatible liquids, there are now cast iron (06510-17) and aluminum (06510-19) pumps.
Call our Application Specialists to order optional 1" PVC 5-ft tubing with hose clamps.
- Tasa de flujo máxima:37.8 L/min (10 gal./min)
- Viscosidad máx.:1099 cP
- Descripción:Hand-Operated Rotary Drum Pump, SS, 10 gal./min, 40"L Tube, 5000 SSU
- Environmentally Preferable:
- Wetted materials:Stainless Steel, PTFE
- Inlet connection:1-1/2" x 2" NPT Bung
- Tube length, inlet:102 cm (40")
- Max. temperature:62.7 °C (145 °F)
- Garantía:3 Months
- Referencia:MFLX06510-10