Order Entry
Mexico
ContactUsLinkComponent
Rotary Drum Pump, PP/PTFE, 8 GPM; 2" IPS Bung
Rotary Drum Pump, PP/PTFE, 8 GPM; 2" IPS Bung
Catálogo # MFLX06510-00
Proveedor:  ACTION PUMP COMPANY
undefined
Rotary Drum Pump, PP/PTFE, 8 GPM; 2" IPS Bung
Catálogo # MFLX06510-00
Proveedor:  ACTION PUMP COMPANY
Número de proveedor:  3003T

Acerca de este artículo

Dispense a variety of liquids compatible with polypropylene, Ryton® PPS, cast iron, aluminum, stainless steel, or PTFE.

  • Lightweight and easy to use
  • Smooth, non-pulsating flow
  • Operate either in forward or reverse direction with a discharge hose

Polypropylene rotary pump (06510-00) is excellent for most organic acids, waxes, plating solutions, detergents and water soluble inorganic chemicals. Ryton PPS rotary pump (06510-05) is able to dispense aggressive chemicals such as esters, ketones and hydrocarbons. Ryton PPS pumps include a stainless steel discharge tube with a 3-piece stainless steel suction tube. Stainless steel pump (06510-10) with PTFE seal is suitable for pumping chlorinated or petroleum-based solvents. For larger flows with compatible liquids, there are now cast iron (06510-17) and aluminum (06510-19) pumps.

Call our Application Specialists to order optional 1" PVC 5-ft tubing with hose clamps.

  • Tasa de flujo máxima:
    30.3 L/min (8 gal./min)
  • Viscosidad máx.:
    1000 cP
  • Descripción:
    Rotary Drum Pump, PP/PTFE, 8 gal./min; 2" IPS Bung
  • Environmentally Preferable:
  • Wetted materials:
    Polypropylene, PTFE
  • Inlet connection:
    2" IPS Bung
  • Tube length, inlet:
    102 cm (40.25")
  • Max. temperature:
    62.7 °C (145 °F)
  • Garantía:
    6 Months
  • Referencia:
    MFLX06510-00