CPC® Plastic Quick-Disconnect Fittings, Threaded Inserts
Product MFLX06360-18BLK is a replacement for MFLX06360-18 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
Fittings connect in a snap.
- Constructed of durable acetal plastic—ideal for use with corrosive fluids
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.
A complete coupler requires a fitting body and an insert (order separately).
Especificaciones
- Connection Type:Quick-Disconnect to Thread
- Flow pattern:Straight
- Thread size NPT(M) (port 1):⅜"
- Type:Open
- Description:Plastic Quick-Disconnect Fitting, Threaded Insert, Acetal, Straight-Through, ⅜" NPT(M); 25/Pk
- Fitting Material:POM
- Quick-disconnect Flow Size:⅜"
- Cat. No.:MFLX06360-18
- Warranty:1 year
- Length:3.2512 cm
- Min. temperature:–40 °C (–40 °F)
- Max. temperature:82 °C (180 °F)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. vacuum:711 mm Hg (28" Hg)
- Max. operating pressure:120 psi
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



