3-Way PP Stopcock; 1/4- 5/16" ID, 4 mm, 1/Pk
Catalog # MFLX06225-40
Supplier: THERMO FISHER SCI ROCHESTER
About this item
Easily adjust flow.
- Tubulated outlets are arranged in a T shape and accepts 1/4 through 7/16" tubing
- Polypropylene, with non-seizing, Teflon™ TFE plug
- Autoclavable
Experience in-house fluid transfer system flexibility with the two- and three-way stopcock, arranged in a straight (two-way) or T-shape (three-way) to connect any two — or all three — arms of the stopcock with ease
- Connection type:Barbed
- Descripción:3-Way PP Stopcock; 1/4- 5/16" ID, 4 mm, 1/Pk
- Environmentally Preferable:
- Wetted materials:Polypropylene
- Inlet port:1/4" to 5/16" Barb
- Outlet port:1/4" to 5/16" Barb
- Ø interno del tubo:0.25 - 0.3125"
- Garantía:1 year
- Orifice:4 mm (0.157")
- Referencia:MFLX06225-40