Burkle 5601-0801 Barrel pump with discharge hose and stopcock, 103 cm, 91 cm immersion depth; 560ml/stroke
Catalog # MFLX06043-89
Supplier: BURKLE INC
About this item
Safely transfer flammable and combustible liquids with ease.
- Constructed of conductive 304 stainless steel for enhanced durability and safety
- Ideal for filling combustible liquids in accordance with groups IIA and IIB
- Maintenance-free hand-operated pump
Safely transfer flammable liquids from containers with a capacity of 60 to 1000 L into smaller containers. To enhance safety, these hand-operated pumps can be grounded during use to conduct electricity. Operating temperature range is 32 to 140 °F (0 to 60 °C).
There are two pump styles to choose from. Models with discharge tube only feature a spout-type outlet. Models with discharge tube and stopcock are suitable for fluid transfer in which the outlet container is further from the filling container. The stopcock also allows for on/off fluid control. The removable hose is 3.9 ft (1.2 m) in length with a NW 8 mm ball valve and 1/2” (12.8 mm) diameter discharge nozzle.
- Velocidad de flujo:1.8 strokes/L (6.8 strokes/gal.)
- Tasa de flujo máxima:22 L/min (5.8 gal./min)
- Descripción:Stainless Steel Barrel Pump with Discharge Tube and Stopcoc; 560 ml/stroke
- Longitud:103 cm
- Environmentally Preferable:
- Wetted materials:Stainless Steel and PTFE
- Tube ext.Ø, inlet:3.2 cm (1.26")
- Tube length, inlet:91 cm (35.8")
- Tube length, outlet:120 cm (47.2")
- Max. temperature:60 °C (140 °F)
- Garantía:15 Months
- Referencia:MFLX06043-89
Frequently Bought Together