Masterflex® Correlated Variable-Area Flowmeters, 150-mm Scale, Avantor®
Variable-Area Flowmeter, Correlated Reading, Brass Housing and Fittings, 150-mm Scale; 1682 ml/min Air, 0.125" NPT(F), 1682 ml/min, No, Brass, Brass, chrome-plated
Catalog # MFLX03269-68
Supplier: VWR International
Masterflex® Correlated Variable-Area Flowmeters, 150-mm Scale, Avantor®
Catalog # MFLX03269-68
Supplier: VWR International
Jump to:
Product Details & Documents
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
Especificaciones
- Maximum Flow Rate:1682 ml/min
- Description:Variable-Area Flowmeter, Correlated Reading, Brass Housing and Fittings, 150-mm Scale; 1682 ml/min Air
- Fitting Material:Brass, chrome-plated
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing Material:Brass
- O-Ring material:Buna-N
- Max. pressure:200 psi
- Warranty:1 year
- Max. N₂ flow rate:1662 ml/min
- Float material:316 Stainless Steel
- Max. argon flow rate:1380 ml/min
- Max. air flow rate:1682 ml/min
- Flow Tube material:Borosilicate glass
- Max. operating temperature:121 °C (250 °F)
- Cat. No.:MFLX03269-68
- Max. water flow rate:46 ml/min
- Repeatability:±0,25%
- Accuracy:±2% full-scale
- Max. H₂ flow rate:5547 ml/min
- Max. O₂ flow rate:1545 ml/min
- Model:03269-68
- Max. CO₂ flow rate:1420 ml/min
- Max. helium flow rate:3397 ml/min
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



