Masterflex® Variable-Area Flowmeter, Correlated Reading, Aluminum Housing and Fittings, 150-mm Scale; 1682 mL/min Air
Catálogo # MFLX03267-18
Proveedor: AALBORG INSTRUMENTS & CONTROL
Acerca de este artículo
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
- Tasa de flujo máxima:1682 ml/min
- Precisión:±2% full-scale
- Presión máx.:200 psi
- Descripción:150-mm Correlated Flowmeter, w/o valve, aluminum, 1682 ml/min air
- Environmentally Preferable:
- Modelo:03267-18
- Float material:316 SS
- Flow Tube material:Borosilicate glass
- Max. air flow rate:1682 ml/min
- Max. argon flow rate:1380 ml/min
- Max. CO₂ flow rate:1420 ml/min
- Max. H₂ flow rate:5547 ml/min
- Max. helium flow rate:3397 ml/min
- Max. N₂ flow rate:1662 ml/min
- Max. O₂ flow rate:1545 ml/min
- Max. water flow rate:46 ml/min
- O-Ring material:Buna-N
- Temperatura máximo de operación:121 °C (250 °F)
- Repetibilidad:±0,25%
- Garantía:1 year
- Referencia:MFLX03267-18
- Fitting Material:Aluminum
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing Material:Aluminium
Frequently Bought Together