Masterflex® Correlated Variable-Area Flowmeters, 150-mm Scale, Avantor®
150-mm Correlated Flowmeter, w/o valve, aluminum, 18,7 ml/min air, 0.125" NPT(F), 18.7 ml/min, No, Aluminium, Aluminum
Catalog # MFLX03267-00
Masterflex® Correlated Variable-Area Flowmeters, 150-mm Scale, Avantor®
Catalog # MFLX03267-00
Jump to:
Discontinued
Product Details & Documents
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
Especificaciones
- Maximum Flow Rate:18.7 ml/min
- Description:150-mm Correlated Flowmeter, w/o valve, aluminum, 18,7 ml/min air
- Fitting Material:Aluminum
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing Material:Aluminium
- O-Ring material:Buna-N
- Max. pressure:200 psi
- Warranty:1 year
- Max. N₂ flow rate:20 ml/min
- Float material:Glass
- Max. argon flow rate:15,4 ml/min
- Max. air flow rate:18,7 ml/min
- Flow Tube material:Borosilicate glass
- Max. operating temperature:121 °C (250 °F)
- Cat. No.:MFLX03267-00
- Max. water flow rate:0.19 ml/min
- Repeatability:±0,25%
- Accuracy:±2% full-scale
- Max. H₂ flow rate:37 ml/min
- Max. O₂ flow rate:17 ml/min
- Model:03267-00
- Max. CO₂ flow rate:23.6 ml/min
- Max. helium flow rate:16 ml/min
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



