J.T.Baker® Plate 384
PP plates, 200 µl, 5 - 180 µl, Transparent, -
Catalog # 43004-0200
Supplier: Ritter, part of Avantor
Supplier #: 43004-02001
J.T.Baker® Plate 384
Catalog # 43004-0200
Supplier: Ritter, part of Avantor
Jump to:
Product Details & Documents
Available in PS and PP for automated screening and storage systems.
- Alphanumeric code to assist sample identification
- Square wells for increased volume
- V-bottom for high sample recovery
- High frame (3 mm) for stable and slip-free stacking
- Higher well rims avoid cross-contamination and allow better closure with adhesive films
J.T.Baker® Plate 384 is ideal for small sample volumes.
Specifications
- Well Volume:200 µl
- Color:Transparent
- Description:PP plates
- Working Volume:5 - 180 µl
- Sterile:-
- Cat. No.:43004-0200
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact



