Probes and Seekers
Hubber Probe, Bent, Stainless steel, 152 mm (6")
Catalog # 470315-198
Supplier: DR INSTRUMENTS INC. SE
Número de proveedor #: 35H
Jump to:
Product Details & Documents
Easily separate structures.
- Hexagonal handle
Used to track vessels, nerves, and muscle fibers during dissection. Probes and seekers are a core dissection instrument. The blunt end causes minimal damage to nearby structures, while the pointed end can be used to tease apart tissue for access.
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Especificaciones
- Description:Hubber Probe, Bent
- Length:152 mm (6")
- Material:Stainless steel
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



