Surgical Style Scissors
Scissors, 140 mm (5.5"), Stainless steel, Sharp/Sharp, Straight
470315-160
: 5SS
Excellent for larger dissections.
- Stainless steel construction
- Variety of sizes and tip configurations
Of the many instruments used for dissection, scissors are the most common and versatile. These surgical style scissors will perform nearly all the functions you need for a dissection. The long handles and round finger loops, provide good leverage and excellent control using either hand. The Sharp/Sharp tip configuration works great for delicate or confined cutting while removing muscle groups, or blood vessels. The sharp/blunt configuration helps protect hidden tissues from accidental damage from a sharp tip, or when cutting materials like cartilage that require a heavier blade.
: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
- Description:Scissors
- Length:140 mm (5.5")
- Material:Stainless steel
- Curvature:Straight
- Blade Type:Sharp/Sharp



