Glass Evaporating Basins
15 ml, 0.9" (Base), 2" (Top), 1.2"
Catalog # 470313-926
Supplier: EISCO SCIENTIFIC LLC
Número de proveedor #: CH0068A01
Jump to:
Product Details & Documents
Ideal for drying applications in microwave and ovens.
Evaporating basins made of borosilicate glass. The basins have a flat bottom with spout for easy pouring.
Eisco Labs borosilicate glass has the following heat tolerances:
Strain Point: –515 °C
Annealing Point: 565 °C
Softening Point: 820 °C
Especificaciones
- Ø:0.9" (Base), 2" (Top)
- Capacity:15 ml
- Height:1.2"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



