Order Entry
Mexico
Orders LinkContactUsLinkComponent
Trays and Inserts, Gratnells

Trays and Inserts, Gratnells

Flame Red, 7.5 L, 75H×312W×427L mm, 70H×283W×385L mm
Catalog # 470316-008
Supplier:   GRATNELLS LLC
Supplier #:  F0109
Trays and Inserts, Gratnells
Catalog # 470316-008
Supplier:  GRATNELLS LLC
Trays and Inserts, Gratnells
Trays and Inserts, Gratnells

Flame Red, 7.5 L, 75H×312W×427L mm, 70H×283W×385L mm

Liquidación
$7.55
Oferta

Válido hasta 31/12/2026

Log in Para disponibilidad
Each (1UN) Paleta de 256 (1UN)
Product Details & Documents

These all adds up to a comprehensive storage system.

  • Available in a range of shapes and sizes
  • Available in many colors
  • Rigid and foam inserts available
  • Lid available to cover contents

These award-winning trays come in a range of shapes and sizes to fit most standard school furniture. Made from tough, recyclable polypropylene, these trays will last for many years. Standard F trays are available in a wide variety of colors to suit most color schemes. These F trays are designed to fit 450 mm deep furniture. Available in shallow, deep, extra deep and jumbo size.

If you need to keep stored items covered, the easy Snap-On lids help to keep contents secure. Keep contents organized with the comprehensive range of tray inserts for storing smaller items such as pens or crayons with three, four, six, eight or twelve separate compartments in each insert. Foam inserts are also available, which are ideal for storing calculators and science equipment.

In order to safely store smaller items, a wide variety of molded polystyrene vacuum formed inserts which fit in the F series trays. A variety of different molded compartments and sizes are available. The one section insert is a black plastic insert that sits at the top of the tray allowing a second insert on the tray base. Lids still fit with the one section insert. This one section inserts are available in three different depths.

A range of foam inserts for the F series trays hold delicate equipment safely and store a range of differently shaped items with ease. Blank foams are also available in a variety of depths.

Especificaciones
  • Volume:
    7.5 L
  • Color:
    Flame Red
  • Interior Dimensions:
    70H×283W×385L mm
  • Exterior Dimensions:
    75H×312W×427L mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.