Serological Pipettes, Class A
2 ml, ±0.010 ml, Orange
Catalog # 470312-926
Supplier: EISCO SCIENTIFIC LLC
: CH0573B
Jump to:
Product Details & Documents
Perfect pipette for everyday laboratory use.
- Reusable
- Color-coded for easy sorting
- Accuracy as per Class A and DIN ISO 835 standard
These class A serological pipettes are calibrated for delivery to jet. The last drop is expelled by blowing. Blue graduations and color coding make these pipettes very easy to use.
Especificaciones
- Capacity:2 ml
- Color Code:Orange
- Tolerance:±0.010 ml



