Volumetric Pipettes, Class A
25 ml, Blue, ±0.030 ml
Catalog # 470312-914
Supplier: EISCO SCIENTIFIC LLC
Supplier #: CH0559G
Jump to:
Product Details & Documents
Reusable Class-A pipettes made from high quality borosilicate 3.3 glass.
- Color coded for easy identification
- Single graduation mark
- Calibrated for delivery
- Autoclavable
These Class-A volumetric pipettes are perfect for everyday laboratory use. They are designed for transferring liquid substances from one vessel to another with high accuracy.
Certifications: Calibrated according to DIN ISO 648 standards.
Specifications
- Capacity:25 ml
- Color Code:Blue
- Tolerance:±0.030 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



