Volumetric Pipettes, Class A
1 ml, Blue, ±0.0007 ml
Catalog # 470312-906
Supplier: EISCO SCIENTIFIC LLC
: CH0559A
Jump to:
Product Details & Documents
Reusable Class-A pipettes made from high quality borosilicate 3.3 glass.
- Color coded for easy identification
- Single graduation mark
- Calibrated for delivery
- Autoclavable
These Class-A volumetric pipettes are perfect for everyday laboratory use. They are designed for transferring liquid substances from one vessel to another with high accuracy.
: Calibrated according to DIN ISO 648 standards.
Especificaciones
- Capacity:1 ml
- Color Code:Blue
- Tolerance:±0.0007 ml



